ProCom Propane Convection Heater, Silver, 200000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
A propane convection heater is what you need to keep large spaces warm.Enjoy 360 degrees of heating radius, allowing for quick and efficient heat distribution.The ProCom Magnum, Liquid Propane Convection Heater produces up to 200,000 BTU for big job sites, warehouse and barn heating.It features two (2) heat settings: Low – 75,000 BTUs and High – 200,000 BTUs with an easy push-button ignition. Made in the USA.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 16 in |
| Weight | 18 lbs |
| Coverage Area | 4700 ft² |
Product Details
| Type | Convection |
| Ignition Type | Piezo |
| Color | Silver |
| Manufacturers Part Number | PCC200V |
| Fuel Type | Propane |
| Brand | ProCom Heating |
Compliance & Certifications
| Certifications | CSA |