Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Genesis Bps

Model # :WBB3778552

MPN #: BPS-428-SPLGD-HS

Genesis BPS™ Protective Hand Tube Sealer Splashguard For SE340/540/640, Pack of 5

Product Description
Genesis™ Tube Sealer Splashguards are designed to provide an added layer of safety and cleanliness during tubing sealing operations. Engineered to contain splatter and aerosolized fluid generated during the sealing process, the splashguards help protect operators, equipment, and surrounding work areas from contamination. Their precision-fit design integrates seamlessly with Genesis™ tube sealers without interfering with operation or seal quality. Constructed from durable, easy-to-clean materials, Genesis™ Tube Sealer Splashguards support compliance with laboratory and blood processing safety protocols while maintaining efficient, uninterrupted workflows. Transparent protective cover.

PRICE
$165.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBPS-428-SPLGD-HS
TypeTube Sealer
Package Quantity5
BrandGenesis Bps