Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Primo

Model # :WBB2081284

MPN #: PS-12D

Primo PS-12D - Deluxe Food Slicer, Compact, 12" Blade, 1/2 HP, 120V

Product Description
Primo slicers offer a perfect solution for food service needs by blending quality, service and cost effectiveness. Our slicers are easy to operate with a reliable belt drive design and our mixers are built with a gear driven system to deliver optimal results.

Features:

  • Reliable and dependable belt drive design
  • Removable carriage for easy maintenance
  • 12" Blade
  • Adjustable slicing knob
  • Built-in sharpener
  • Ring guard
  • Permanent lubricated carriage ball bearings to ensure quiet operation
  • 1/2 HP
  • 120V
  • ETL-S Listed
PRICE
$2,149.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth17 in
Height24 in
Weight70 lbs
Blade Diameter12 in

Product Details

TypeBelt Driven
Horsepower1/2 HP
ColorGray
Hertz60 Hz
Voltage120 V
MaterialAluminum
Phase1
Watts373 W
Manufacturers Part NumberPS-12D
BrandPrimo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus, ETL-S