Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Waring

Model # :WBB3798635

MPN #: WSG60

Waring® Commercial Spice Grinder, 3 Cups, 1 HP, 120V

Product Description
The 3-cup capacity Waring® WSG60 Wet/Dry Power Grinder is perfect for peppercorns, cinnamon, nuts, garlic, herbs, and other dry and wet blends. Includes two fully removable and dishwasher-safe, stainless steel grinding bowls with convenient storage lids. Sealed clear-view operating lid allows for liquid processing up to 1.5 cups to make pastes, dressings, sauces, creams and more.

Features:
  • Features the power and finesse needed to create perfect textures and blends of hard spices.
  • Sturdy, die-cast motor housing and base.
  • Upper assembly has an interlocking safety cover.
  • Comes with two 3-cup stainless steel grinding bowls and lids.
  • Continuous ON function for hands-free operation.
  • PULSE function lets you fine-tune your grind to create a precise consistency.
  • Commercial grade, 1 HP motor runs at 20,000 RPM
  • Extra durable, stainless steel grinding blades


PRICE
$469.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width6-1/2 in
Height11-1/2 in
Weight7 lbs

Product Details

Horsepower1 HP
Hertz60 Hz
Amperage6.25 A
Blender Capacity3 Cups
Capacity3 Cups
Voltage120 V
Manufacturers Part NumberWSG60
BrandWaring

Compliance & Certifications

CertificationscTUVus, ETL Sanitation