Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Pull Ring Retractable Plunger SS Body SS Nose 1.13x5lbs Pressure 5/8-11 Thread

Pull Ring Retractable Plunger SS Body SS Nose 1.13x5lbs Pressure 5/8-11 Thread

Item #: WBB1033693

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.00

Save $0.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pull Ring Retractable Plunger SS Body SS Nose 0.75x3lbs Pressure 3/8-16 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.75x3lbs Pressure 3/8-16 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.5x2lbs Pressure 1/4-20 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.5x2lbs Pressure 1/4-20 Thread

J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Female Double Swivel Ring - UNC 3/8" - 16

Female Double Swivel Ring - UNC 3/8" - 16

Double Swivel Ring - UNC 5/8" - 11

Double Swivel Ring - UNC 5/8" - 11

Ideal for applications with limited space. Locking patch available upon request.

Features
  • Plunger body, pin and pull ring: Stainless steel, European Standard No. 1.4305


  • Weights & Dimensions

    • Pin Length .44 in
    • Pull Ring Diameter 1.06"
    • Pin Diameter .38 in
    • Thread Size 5/8-11 in
    • Thread Length .69 in

    Product Details

    • End Pressure Start 1.13 lbs
    • Description Hand Retractable Plunger
    • Locking Element No
    • Type Pull Ring
    • End Pressure Full 5.00 lbs
    • Nose Material Stainless Steel
    • Brand J.W. Winco
    • Manufacturers Part Number 717.10-0.375-5/8X11-A-NI
    • Body Material Stainless Steel
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Pull Ring Retractable Plunger SS Body SS Nose 1.13x5lbs Pressure 5/8-11 Thread

    Pull Ring Retractable Plunger SS Body SS Nose 1.13x5lbs Pressure 5/8-11 Thread

    Item #: WBB1033693

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant