Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LabExact

Model # :WBB2214756

MPN #: LEIWT-ES10047

LabExact PVDF Syringe Filters, Non-Sterile, 0.22um, 13mm, 100/PK

Product Description
Disposable non-sterile PVDF hydrophobic filtration media syringe filters feature Luer-Lok™ and pressure fitting. They are ultrasonically bonded for reliability and the filter media type is clearly inscribed on barrel. Excellent unit-to-unit and lot-to-lot reproducibility and consistency. The unique concentric funnel shaped barrel increases volume and decreases back pressure. This membrane features stability and hydrophobic interactions similar to PTFE. Recommended especially for filtration of water-soluble oligomers and polymers, e.g. protein solutions. Can also be used for the filtration of hydrophobic substances in different organic solvents. Sold in package quantity of 100.

PRICE
$125.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pore Size0.22um
Diameter13 mm

Product Details

TypeSyringe Filters
MaterialPolyvinylidene Fluoride
SterileNo
Package Quantity100
ColorWhite
Manufacturers Part NumberLEIWT-ES10047
Retention0.22
BrandLabExact