Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




String Trimmers & Edgers

String trimmers and edgers maintain tidy landscapes and provide efficient solutions for defining borders and getting hard-to-reach areas. They typically feature adjustable handles and have safety features to protect the user from debris and accidental starts. String trimmers and edgers are ideal for landscapers, property managers, and any commercial outdoor space.
36 Results
Battery Powered String Timmers

Battery Powered String Timmers

CompareImageBrandCutting SwathVoltageCharger IncludedBatteries IncludedModel #Price
EGO™ EGO™ Power+ 17" LINE IQ™ Multi-Head String Trimmer with 5.0Ah Battery, Charger
EGO
17 in
56 V
Yes
Yes
WBB3215009$489.95
PRORUN® 60V 17" Brushless Attachment Capable String Trimmer with 2.5 Ah Battery & Charger
PRORUN
17 in
60 V
Yes
Yes
WBB3192669$289.95
EGO MST1501 POWER+ 56V Interchangeable Power Head 15" String Trimmer Head Kit W/5.0Ah Battery
EGO
15 in
56 V
Yes
Yes
WB535531$435.95
EGO™ Power+ Multi-Head Combo Kit with 4.0Ah Battery, 320W Charger
EGO
16 in
56 V
Yes
Yes
WBB3215149$499.00
EGO™ Power+ 16" LINE IQ™ String Trimmer with Powerload™ Technology, Battery & Charger
EGO
16 in
56 V
Yes
Yes
WBB3215020$359.99
DeWalt® 60V MAX Brushless Attachment Capable String Trimmer Tool,  17"  Cut Dia.
DeWalt
-
60 V
-
No
WBB3126786$319.95
GreenWorks® 2101102 GST80321 80V Pro Series 16" String Trimmer Kit W/2.0Ah Battery & Charger
GreenWorks
16 in
80 V
Yes
Yes
WBB2380234$279.95
EGO CTA9500 POWER+ 56V 9-1/2" Cultivator Attachment for Cordless Power Head (Bare Tool)
EGO
9-1/2 in
56 V
No
No
Ships Same Day
WB535555
$239.00
PRORUN® 60V 16"Brushless Straight Shaft String Trimmer with 2.5 Ah Battery & Charger
PRORUN
16 in
60 V
Yes
Yes
WBB3192640$249.95
PRORUN® 60V 8" Brushless Attachment Capable Edger with 2.5 Ah Battery & Charger
PRORUN
-
60 V
Yes
Yes
WBB3193950$289.95
Showing 1-10 of 26 results
Gas Powered String Trimmers

Gas Powered String Trimmers