Skil® PWRCORE 20 20V Lithium Battery, 2.0Ah
|
Questions & Answers (0)
Product Description
The Power Is In Your Hands. The PWRCore 20 2.0Ah Lithium Battery is backed by an innovative temperature management system that results in longer run time and battery life. Each cell is surrounded by revolutionary phase change materials to keep the battery cool, and powering through any project. You can use this lithium battery to power up any Skil® 20V power tool!
PRICE
$46.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | Lithium |
| Type | Power Tool Lithium Battery |
| Amperage | 2 A |
| For Use With | Skil Outdoor Power Equipment |
| Batteries Included | Yes |
| Number of Batteries | 1 |
| Voltage | 20 V |
| Package Quantity | 1 |
| Description | Lithium Battery |
| Manufacturers Part Number | BY519701 |
| Battery Amp Hours | 2 Ah |
| Charger Included | No |
| Brand | Skil |