Model # :WBB3799151
MPN #: 4896SS-000
Topper Quad Steer Cart, 96" x 48", 3000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Quad Steer Carts are built for efficient, reliable material transport in warehouses, distribution centers, and small-lot delivery applications. The four-wheel steering design provides excellent maneuverability, making it easy to navigate tight aisles, loading areas, and confined spaces. These carts help operators move materials, parts, packages, and supplies safely and efficiently. Whether you're moving inventory across a warehouse or making short-distance deliveries around a facility, Quad Steer Carts provide a practical, versatile solution for improving material-handling efficiency.
PRICE
$6,165.00
1
1
Ships in 120 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 135-11/16 in |
| Width | 48 in |
| Weight Capacity | 3000 lbs |
| Deck Length | 96 in |
| Wheel Diameter | 12 in |
| Deck Width | 48 in |
| Deck Height | 18 in |
Product Details
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 4896SS-000 |