The Hardwood Dolly HDOS-TRI-18-300 is ideal for the distributing and shipping facilities. The unit is designed to transports boxes, crates, or supplies from workstation to workstation. The dolly can be modified by placing a pull strap for ergonomically friendly use.
Vestil Hardwood Dolly with 16-1/2" x 18-1/2" Triangular Solid Wood Deck, 300 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$54.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 16-1/2 in |
| Weight Capacity | 300 lbs |
| Weight | 5 lbs |
| Wheel Diameter | 2-3/4 in |
| Deck Width | 16-1/2 in |
| Deck Length | 18-1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Rubber Padded Hardwood Solid Deck Dolly |
| Deck Material | Wood |
| Color | Black |
| Caster Type | (3) Swivel |
| Material | Wood |
| Deck Type | Flush Deck |
| Manufacturers Part Number | HDOS-TRI-18-300 |
| Brand | Vestil |
Warranty
| Warranty | 30 days |