Quantum® All Purpose Utility Tub Dolly, ABS, 26"W x 18"D x 7"H, Black - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
All Purpose Utility Tub Dolly, 26"W x 18"D x 7"H, ABS construction, black, Made in USA.
PRICE
$899.70 Sold in packages of 6 / $149.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18 in |
| Height | 7 in |
| Weight Capacity | 800 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 18 in |
| Deck Length | 26 in |
| Deck Height | 7 in |
Product Details
| Assembly Required | No |
| Type | Plastic Shipping Container Dolly |
| Deck Material | ABS Plastic |
| Color | Black |
| Material | ABS Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | FSB-PTDLY |
| Brand | Quantum Storage Systems |