Milwaukee Quick-Change 4-In-1 Hand Truck, 1000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Milwaukee Quick-Change 4-in-1 Hand Truck is a versatile solution for various material handling needs. With a load capacity of 800 lbs in the vertical position and 1,000 lbs in the horizontal position, it adapts to different tasks with ease. The 10" flat-free tires ensure smooth movement over various terrains without the worry of punctures. Its quick-change mechanism allows for seamless transitions between configurations, enhancing efficiency in any workspace. Whether you're moving boxes in a warehouse or transporting equipment on a job site, this hand truck offers the reliability and flexibility you need.
PRICE
$195.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Weight Capacity | 1000 lbs |
| Weight | 41 lbs |
| Wheel Diameter | 10 in |
| Hand Truck Weight Capacity | 1000 lbs |
| Platform Truck Height | 48 in |
| Platform Truck Weight Capacity | 1000 lbs |
| Hand Truck Height Inches | 48 in |
| Noseplate Width | 18 in |
| Hand Truck Height | 48 in |
| Noseplate Depth | 8 in |
| Hand Truck Width | 21 in |
Product Details
| Type | 4 in 1 Hand Truck |
| Color | Red/Black |
| Wheel Type | (2) Rigid Pneumatic |
| Material | Steel |
| Manufacturers Part Number | QC4N1 |
| Brand | Milwaukee |
Warranty
| Warranty | 1 yr |