Milwaukee Fold Up Hand Truck, 150 lb. Capacity, Silver/Black
Write a Review
|
Questions & Answers (0)
Product Description
The Milwaukee Fold‑Up Hand Truck is a smart, space‑saving solution for everyday hauling and moving tasks. Its durable steel frame and rugged wheels provide reliable strength and smooth mobility, while the fold‑up design lets you collapse the unit flat for effortless storage and transport. 150 lbs Load Rating.
PRICE
$49.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/4 in |
| Weight | 8 lbs |
| Wheel Diameter | 5 in |
| Hand Truck Weight Capacity | 150 lbs |
| Platform Truck Height | 39 in |
| Platform Truck Weight Capacity | 150 lbs |
| Noseplate Width | 15 in |
| Noseplate Depth | 11 in |
Product Details
| Assembly Required | No |
| Type | Folding Hand Truck |
| Color | Silver/Black |
| Wheel Type | (2) Rigid |
| Manufacturers Part Number | 33884 |
| Brand | Milwaukee |