Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428330

MPN #: 208

American Forge & Foundry Racing Jack, 2 Ton, Aluminum

Product Description
Double Pump Design allows for speedy lift. Padded 2 Piece Handle, Padded Saddle. Dual Front Wheels. Side frame handles allow for easy carrying. U-Joint assembly for precise load control. Capacity: 2 Tons. 1 Year Limited Warranty.

PRICE
$389.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height3 1/2 in
Max Height18 1/2 in

Product Details

Capacity2TONS
DescriptionAluminum Racing Jack
Manufacturers Part Number208
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr

Compliance & Certifications

Certifications2014 ASME/PASE Safety Standards