- Rack End Barrier, Single Rail -98", Yellow, CSK
- eFlex Single RackEnd Barrier is a flexible, impact-resistant safety solution designed to protect the vulnerable ends of racking aisles from collisions with forklifts and other warehouse vehicles.
- Engineered for environments with low ground clearance vehicles, it absorbs and deflects impact forces to prevent structural damage.
- Design: Single rail configuration with circular end posts and rotating wear collars for enhanced impact dissipation.
- Vehicle Suitability: Heavy Duty Counterbalance Truck, Electric PED Truck, Manual Pallet Truck, Electric Pallet Stacker.
A-SAFE Rack End Barrier, Single Rail, 98"L, Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$779.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/16 in |
| Height | 20 in |
| Nominal Length | 8 ft |
Product Details
| Type | Rack End Guard Rail System |
| Material | Polymer |
| Package Quantity | 1 |
| Color | Yellow/Black |
| Manufacturers Part Number | A-01-05-0093 |
| Mounting Style | Bolt On |
| Component Style | Rack End Barrier |
| Brand | A-SAFE |