Drive Medical 10115 5" Swivel Walker Wheels with Lock, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
Can be locked for fixed wheel or unlocked for a swivel wheel. Allows for 8 height adjustments. Rubber wheels allow walker to roll easily and smoothly over irregular surfaces. Includes rear glide caps, and glide covers allowing use on all surfaces. 350 lb Weight Capacity.
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 350 lbs lbs |
Product Details
| Type | Brakes |
| Package Quantity | 1 Pair |
| Description | 5" Swivel Wheels with Lock |
| Compatible Product | Walker |
| Manufacturers Part Number | 10115 |
| For Use With | Drive Medical and Most Manufacturer's Walkers |
| Brand | Drive Medical |