This 1" S-Hook Ratchet Strap is a proven performer for cargo securement across the transportation industry. The polyester webbing is durable yet cargo-friendly, and the ratcheting mechanism provides effortless, precise tensioning. D-ring end hardware accommodates nearly all hook types, giving you the flexibility to switch attachment styles as your loads and setups change.
Compliant with Industry Standards
All of our ratchet straps are tagged and stenciled with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
US Cargo Control Ratchet Strap with S-Hook, 1" x 15', Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 ft |
| Width | 1 in |
| Weight | 2 lbs |
| Ultimate Load Strength Weight Capacity | 1200 lbs |
| Working Load Weight Limit | 400 lbs |
Product Details
| Type | Ratchet Strap |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 2615SH |
| Brand | US Cargo Control |
| End Fitting | S Hook |