Summit-24"W Gas Cooktop, Four Burners, Gas Spark Ignition, White
Write a Review
|
Questions & Answers (0)
Product Description
Summit 24"W Gas Cooktop W/Four Burners & Gas Spark Ignition, White
SUMMIT's built-in gas cooktops offer quality performance at great value, with a range of sizes and styles to suit your kitchen needs. The WTL033S is a 24" wide cooktop with a scratch resistant porcelain surface in white. Four 9000 BTU open burners run on electronic ignition and natural gas (convertible to LP) and include durable porcelain enameled steel grates. A recessed top helps to contain spills. All SUMMIT gas cooktops are made in the USA and are available in white, bisque, black, or chrome.
SUMMIT's built-in gas cooktops offer quality performance at great value, with a range of sizes and styles to suit your kitchen needs. The WTL033S is a 24" wide cooktop with a scratch resistant porcelain surface in white. Four 9000 BTU open burners run on electronic ignition and natural gas (convertible to LP) and include durable porcelain enameled steel grates. A recessed top helps to contain spills. All SUMMIT gas cooktops are made in the USA and are available in white, bisque, black, or chrome.
PRICE
$479.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 20 in |
| Height | 4 in |
| Countertop Cutout Width | 22-5/8 in |
| Countertop Cutout Depth | 18-5/8 in |
Product Details
| Body Color Family | White |
| Surface Type | Painted |
| Ignition Type | Spark |
| Burner Temperature Control | Dial |
| BTU per Burner | 12000; (2) 9100; 5000 |
| Manufacturers Part Number | WTL033S |
| Number of Burners | 4 |
| Brand | Summit Appliance |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Energy Star Certified | FALSE |