Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SC Johnson Professional

Model # :T9FB3136770

MPN #: 362834

SC Johnson Professional Ready-To-Use Floor Finish Plus Sealer, Light Fresh Scent, 5 Gal. Bag-in-Box

Product Description
This Multi-surface high performance finish, plus sealer can be used on a variety of flooring. Ready-to-use finish that is extremely tough, highly repairable and exhibits aggressive adhesion on most flooring substrates. With excellent resistance to scuffs, black heel marks, and dirt embedment, gloss level is quickly restored with multi-speed buffing. This is a versatile finish that is user-friendly, easy to apply and easy to strip, with a light fresh scent.

Features:
  • Versatile finish that is user-friendly, easy to apply and easy to strip, with a light fresh scent
  • Works on most substrates including VCT, sheet vinyl, terrazzo, rubber, linoleum, honed marble or granite, and unglazed ceramic
  • Excellent resistance to scuffs, black heel marks, and dirt embedment
  • Gloss level is quickly restored with multi-speed buffing
  • High performance and durable


PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 gal

Product Details

TypeMulti-Surface Floor Finish & Sealer
ApplicationFinishing
StyleLiquid
ScentLight Fresh
Size Type5 Gallon Bag-in-Box
Helps RemoveDirt, Grease
Packing TypeBag-in-Box
DescriptionFloor Finish Plus Sealer
Package Quantity1
Chemical CompoundPolymer
FeaturesScuff Resistant
Manufacturers Part Number362834
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Dilution RatioRTU
BrandSC Johnson Professional