This 130° angle camera is the clearest and greatest camera available on the market today. It boasts a 250,000 pixel 2.1 mm lens with 18 infra-red illuminators which enables you to see in total darkness. The casing of the camera has an IP68 rating which can withstand all weather conditions. The camera has a built in microphone which enables you to hear what is behind you. The camera includes a 66' weather proof cable (model # RVS-825N) with RCA connectors. The rear view camera is strong and reliable, shock resistant, with a 20G vibration and 100G shock rating (highest in the industry), and comes with a full year warranty. Model # RVS-771-01.
Rear View Safety 130 Degree Camera W/ 18 Infra-Red Illuminators RVS-771-01
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Coverage | 50'/18' Infrared |
Product Details
| Voltage | 12V DC V |
| Power Cord | 66' |
| Description | Rear View Camera W/ 18 Infra-Red Illuminators |
| Color | Black |
| Manufacturers Part Number | RVS-771-01 |
| Number of Cameras | 1 |
| Lens Size | 2.1mm |
| Camera Viewing Angle | 130° |
| Brand | Rear View Safety |