RecoverXLT Recovery Machine 115/60
Write a Review
|
Questions & Answers (0)
Product Description
RecoverXLT Recovery Machine 115/60
This economical recovery unit builds on the performance and success of the original YELLOW JACKET® RecoverX Recovery Machine.
This economical recovery unit builds on the performance and success of the original YELLOW JACKET® RecoverX Recovery Machine.
PRICE
$1,749.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 32.9 lbs |
| Connection Size | 1/4" FL-M (7/16-20) |
Product Details
| RPM | 3425 rpm |
| Horsepower | 1/2 HP |
| Voltage | 115 V |
| Package Quantity | 1 |
| Description | RecoverXLT Recovery Machine |
| Hertz | 60 Hz |
| Manufacturers Part Number | 95760 |
| Brand | Yellow Jacket |