Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1250211

MPN #: SK1400

AT-A-GLANCE® Compact Desk Pad, 18 x 11, Black Binding, Clear Corners, 12-Month (Jan to Dec): 2026

Product Description
Perfect size for computer workstation. Versatile use on desk or wall. Full-year reference calendar and notes section make planning easier.

Features:
  • Size: 17-3/4" x 10 7/8"
  • Page Color/Theme: White
  • .
  • Calendar Term: 12-Month (Jan.-Dec.)
  • Hanger Style: Two-Hole Punched
  • Block Size: 1-1/2" x 1-1/2"


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$16.25

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
16.25
Buy 3 units - 5 units
15.50Save $0.75 (5%)
Buy 6+ units
15.25Save $1.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-2/3 in
Width17-3/4 in
Height10-7/8 in

Product Details

TypeDesk Calendar
ColorWhite
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Month
Calendar TypeDates Only
DescriptionRecycled Compact Desk Pad
Date FormatMonthly
Package Quantity1
Manufacturers Part NumberSK1400
ShapeRectangle
BrandAt-A-Glance

Compliance & Certifications

CertificationsEPA/CPG Compliant