Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Detecto

Model # :WBB2197986

MPN #: P-24R

Detecto® Red Baked Epoxy Steel Step-On Can, 24 Quart

Product Description
Named for their rugged toughness, Detecto Step-On Cans are perfect for hospitals, doctors' offices, patients' rooms, and laboratory settings. Equipped with a heavy-duty foot pedal and linkage and a bag securing mechanism. The cans are flame retardant, have a self closing lid for sanitation, baked epoxy steel or stainless steel finish for easy cleaning, and full width hinges and unitized construction for long-term use. Detecto also includes free bio-hazard and infectious waste adhesive labels to meet OSHA labeling requirements. UL listed.

PRICE
$189.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-5/16 in
Depth12-5/8 in
Height16 in
Weight14 lbs

Product Details

TypeStep On Trash Can
ColorRed
LidYes
Capacity6 gal
Lid TypeFlat Lid
MaterialSteel
Package Quantity1
Manufacturers Part NumberP-24R
Indoor/OutdoorIndoor
ShapeSquare
BrandDetecto

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Listed