Trailer & Hitch Balls
Type
Size
For Use With
Brand
Finish
Shank Diameter
Material
Width
Depth
Height
Color
Style
Price
Related Products
Buyers Products 2" Ball Mount has a maximum gross trailer weight of 7,500 lb. and works well with utility and landscape trailers. The two-piece welded steel construction has a 2" max drop and a rise of 3/4". The mount fits any 2" receiver tube and has a length of 10". The solid steel, black powder-coated mount is durable and corrosion-resistant for years of use. Use it with 1 in. shank diameter towing balls. Features Durable two-piece welded steel construction. Corrosion-resistant powder-coated finish. Max Drop: 2" - Rise: 3/4" - Length: 10" Tongue accepts 1" diameter shank towing balls ...
Buyers Products 18" Hitch Receiver Extension provides more clearance between your vehicle and your trailer. This feature lets you install a bike rack that will clear your mounted spare tire, or simply allow you to add an optional step plate for easy access around your trailer assembly. The extension is 18" long and accepts all 2 in. hitch accessories. It features a cast steel collar and corrosion-resistant black powder coating. Important: A hitch extension will reduce your towing capacity by one-third. Features Lets you install a bike rack that clears your spare tire. Provide more ...
The Gooseneck Flip Ball Hitch from Buyers Products works like a "fifth wheel" assembly that transfers part of the load to the front axle. It allows pickup trucks and flatbeds to tow up to 15 tons. The hitch is ideal for towing horse trailers, utility trailers, RVs, toy trailers, lawn care trailers, car haulers, and more. The 2-5/16 in. ball assembly mounts under the truck floor and requires only a 4 in. hole in the bed. This flip ball hitch has a powder-coated finish which is durable and corrosion-resistant.
The Hitch Adapter from Buyers Products will easily convert a 1-1/4 in. receiver to a 2 in. receiver for installing light-duty hitch accessories. The adapter is perfect for carrying a bike rack, a cargo carrier or similar load. It features a durable cast steel collar and black powder-coated finish for corrosion resistance, and comes with a 5/8 in. hitch pin hole. This adapter is not rated for towing. Features Quickly and easily convert from 1-1/4 in. to 2 in. hitch accessories. Ideal for bike racks and cargo carriers. Corrosion-resistant black powder-coated finish. Cast steel collar 5/8" ...
Add extra capability to your tractor with the 3-point Tractor Hitch Receiver from Buyers Products. It has a 2 in. receiver tube that accepts many standard hitch accessories. The hitch allows you to easily tow lawn trailers, dump carts and other farm and yard tools. It fits all common 3-point tractor hitches. The receiver features a corrosion-resistant black powder-coated finish. Features Versatile 2 in. receiver tube fits many hitch accessories. Quick and easy tool-free installation. Corrosion-resistant black powder-coated finish.