Chef Bases

Chef Bases
| Compare | Image | Depth | Width | Height | Capacity | Horsepower | Number of Drawers | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 22 in | 19-1/2 in | 33-1/4 in | 4.13 ft³ | 1/3 HP | 4 | Ships Same Day WBB454780 | $12,849.00 | ||
![]() | 22 in | 19-1/2 in | 33-1/4 in | 4.13 ft³ | 1/5 HP | 2 | Ships Same Day WBB454657 | $10,639.00 | ||
![]() | 22 in | 19-1/2 in | 33-1/4 in | 4.13 ft³ | 1/3 HP | 4 | WBB454784 | $14,605.00 | ||
![]() | 32-1/8 in | 36-3/8 in | 20-3/8 in | 3.63 ft³ | 1/5 HP | 2 | Ships Same Day WBB454621 | $9,469.00 | ||
![]() | 20-1/4 in | 18-3/4 in | 33-1/2 in | 3.63 ft³ | 1/3 HP | 2 | WBB454778 | $11,219.00 |
Related Products
Back Bar Cooler, three-section, 24" deep, 35-5/8" high, (84) 6-packs or (3) 1/2 keg capacity, condensing unit on left, s/s counter top, black vinyl front & sides, black aluminum back, galvanized steel walls w/300 stainless steel floor, (3) solid doors w/locks, (4) adjustable black PVC wire shelves, interior lights, 1/3 HP, 115v/60/1-ph, NEMA 5-15P, 7.5 amps, MADE IN USA. Note: Casters are not factory installed
True® GDM-41SL-54-HC-LD Refrigerated Merchandiser - 47.13"W X 21"D X 54.13"H The True GDM-41SL-54-HC-LD lower height with sliding doors merchandiser is perfect for convenience stores with limited space. Offer salads, drinks or grab and go snacks in this space saving merchandiser. This unit also features- LED interior lighting, Hydrocarbon refrigerant, (2) Low-E double paned glass doors, self-closing sliding doors with positive seal, (6) adjustable shelves and wear resistant vinyl exterior. Note: Casters are not factory installed
Bottle Cooler Flat Top - 36-3/4"W x 26-5/8"D x 33-3/8"H - TD-36-12 Constructed with wear resistant stainless exterior, galvanized interior, 300 stainless steel countertop and lid and welded, heavy duty galvanized base rail for long lasting durability. Slides neatly under bar or countertop for nearby access. Deep well design includes PVC coated adjustable bin dividers, removable bottle cap opener and cap catcher. Holds (11cs) 12oz bottles. Made in U.S.A. NEMA 5-15P. HP is 1/5 . Door quantity is 1 . Note: Casters are not factory installed
Bottle Cooler Flat Top - 49-5/8"W x 26-5/8"D x 33-3/8"H - TD-50-18 Constructed with wear resistant laminated black vinyl front and sides, matching black aluminum back, 300 stainless steel countertop and lid and welded, heavy duty galvanized base rail for long lasting durability. Slides neatly under bar or countertop for nearby access. Deep well design includes PVC coated adjustable bin dividers, removable bottle cap opener and cap catcher. Holds (16-1/2cs) 12oz bottles or (24cs) 12oz can capacity. Made in U.S.A. NEMA 5-15P. HP is 1/3 . Door quantity is 2 . Note: Casters are not factory ...
UCRD SERIES-29" DEPTH Versatile, compact (29" depth) models for under the counter refrigerated storage of food products. Working height is 34 1/2". CABINET CONSTRUCTION Heavy duty construction includes exterior stainless steel on front, sides, door(s) and grille. Cabinet back and bottom are galvanized steel. Interior liner is made of corrosion resistant anodized aluminum. Interior thermometer is standard. In cabinets with doors and drawers, doors are mounted to face of cabinet on cartridge-style hinges permitting them to self close under their own weight. Hinges also allow doors to stay ...