Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB243055

Nexel® Ice Merchandiser, 2 Swing Glass Doors, 45 Cu. Ft.

Product Description
Standout Features:

✓ LED lighting allows bright visibility of stored contents.
✓ Comes with 2 bottom shelves .
✓ Swivel casters for easy mobility.
✓ Doors are lockable & include 2 keys.

Need storage that's cool inside and out for food and beverages? The Nexel® Ice Merchandiser is a strong contender for providing reliable cold food and drink storage around the clock. Perfect for high-traffic businesses from convenience stores to quick service restaurants. Equipped with an embedded digital thermostat and LED display makes changing the temperature easy at time of day, while the transparent glass swing doors keep goods visible from a distance.

  • 1-Year Limited Warranty.
  • 45 Cu. Ft.
  • Temperature Range: 18° to 25°F.
  • PRICE
    $2,849.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width53-1/8 in
    Depth31-7/8 in
    Height79-3/8 in
    Weight572 lbs
    Interior Height47-3/8
    Interior Depth27 in
    Interior Width58-11/16 in

    Product Details

    LightLED
    Door TypeGlass
    Adjustable ShelfYes
    Defrost TypeAutomatic
    MaterialSteel
    Number of Shelves2 bottom shelves
    Phase1
    Plug TypeNEMA 5-15P
    Manufacturers Part Number243055
    BrandNexel
    TypeIce Merchandiser
    Shelf TypePVC Coated Wire
    Horsepower8-1/2 HP
    ColorBlack
    Amperage10.9 A
    Hertz60 Hz
    Temperature Range18 To 25 °F
    Capacity45 ft³
    Number of Doors2
    Voltage115 V
    Thermostat TypeDigital
    Refrigerant TypeR290

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL