Structural Concepts Refrigerated Self-Service Under Counter Case, 35-5/8"W x 34-1/4"D x 32-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Oasis refrigerated self-service case, under counter, LED top light, self-contained refrigeration.
PRICE
$11,999.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-5/8 in |
| Depth | 34-1/4 in |
| Height | 32-3/4 in |
Product Details
| Type | Refrigerated Merchandiser |
| Number of Doors | 0 |
| Number of Shelves | 0 |
| Description | Refrigerated Self-Service Under Counter Case |
| Color | Black |
| Manufacturers Part Number | C33R-E3 |
| Brand | Structural Concepts |