Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Structural Concepts

Model # :WBB3188148

MPN #: BD3632IS

Structural Concepts Refrigerated Merchandiser, 1 Section, 45-3/8"W x 32-1/4"D x 82-5/8"H, Black

Product Description
The preferred refrigerated display case to offer a complete smart solution for autonomous shopping that will offset labor challenges, streamline inventory management, and deliver a quick ROI turning into increased profitability.

Features:
  • Breeze~E (Type-ll) self-contained refrigeration
  • (5) Display levels with (4) trays on each level
  • Clear glass swinging door w/ left hinge (self-closing)
  • Condensate pan
  • Hydrocarbon refrigerant (R290)
  • LED 4000K top & shelf lights
  • One year parts & labor; 5 year compressor warranty
  • Shelving removable and adjustable on 1'' centers
  • Warmest average product temperature of 40°F or less


PRICE
$29,999.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45-3/8 in
Depth32-1/4 in
Height82-5/8 in
Weight1300 lbs

Product Details

TypeRefrigerated Merchandiser
Shelf TypeAdjustable
ColorBlack
Amperage15 A
Hertz60 Hz
Adjustable ShelfYes
Voltage110-120 V
Number of Doors1
Number of Shelves5
MaterialStainless Steel/Metal/Glass
Phase1
DescriptionRefrigerated Retail Merchandiser
Manufacturers Part NumberBD3632IS
BrandStructural Concepts

Warranty

Warranty1 Year Parts & Labor, 5 Years Compressor yr

Compliance & Certifications

CertificationsETL Listed to UL 541, CAN/CSA 22.2 No. 128, ETL Sanitation to NSF/ANSI 25