Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Structural Concepts

Model # :WBB3188153

MPN #: FSI660R

Structural Concepts Refrigerated Self-Serve Island, 80-3/4"W x 48-1/8"D x 60-1/8"H, Black

Product Description
The Refrigerated Self-Service Island is the ultimate grab-and-go solution for deli, convenience stores, and markets. This merchandiser was designed and built with a stainless steel case for durability and a vinyl T-edge providing additional impact resistance to stand up to the rigors of daily commercial use.

Features:
  • Breeze self-contained R290 refrigeration
  • Compressor air intake in one side & out other side. All louvered panels cannot be blocked
  • LED 4000K top light(s)
  • One year parts & labor; 5 year compressor warranty
  • Price tag molding (matches interior color)
  • Removable deck pans provide complete access to evaporator coil & refrigeration connections
  • Vinyl T-edge (matches interior color)
  • Warmest average product temperature of 40°F or less
  • (3) Non-lit adjustable shelves, black interior.


PRICE
$37,249.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width80-3/4 in
Depth48-1/8 in
Height60-1/8 in
Weight1250 lbs

Product Details

TypeOpen Display Merchandisers
ColorBlack
Amperage30 A
Hertz50-60 Hz
Adjustable ShelfNo
Voltage208-240 V
Number of Doors0
Number of Shelves4
MaterialStainless Steel/Metal
Phase1
DescriptionRefrigerated Self-Serve Island
Manufacturers Part NumberFSI660R
BrandStructural Concepts

Warranty

Warranty1 Year Parts & Labor, 5 Years Compressor yr

Compliance & Certifications

CertificationsAHRI Std 1200, ETL Listed to UL 60335-2-89, ETL Sanitation to NSF/ANSI 7