True® T-Series Reach In Refrigerator 49 Cu. Ft. Stainless Steel, 2 Glass Doors
Write a Review
|
Questions & Answers (0)
Product Description
True® T-49G-LD Reach In Refrigerator 49 Cu. Ft. Stainless Steel
Reach-in, two-section refrigerator has (6) adjustable PVC coded wire shelves, stainless steel front & exterior, aluminum ends. Unit has white aluminum interior with stainless steel floor, (2) full glass hinged doors with locks, dial thermometer. Rolls easily on 4" casters (2) with brake. 1/2 HP, 115 Volts/60/1-ph, NEMA 14-20P, 12.3 amps. Energy Star rated. MADE IN USA.
Note: Casters are not factory installed
High capacity, factory balanced refrigeration system that maintains cabinet temperatures of 33°F to 38°F (.5°C to 3.3°C) for the best in food preservation
Reach-in, two-section refrigerator has (6) adjustable PVC coded wire shelves, stainless steel front & exterior, aluminum ends. Unit has white aluminum interior with stainless steel floor, (2) full glass hinged doors with locks, dial thermometer. Rolls easily on 4" casters (2) with brake. 1/2 HP, 115 Volts/60/1-ph, NEMA 14-20P, 12.3 amps. Energy Star rated. MADE IN USA.
Note: Casters are not factory installed
High capacity, factory balanced refrigeration system that maintains cabinet temperatures of 33°F to 38°F (.5°C to 3.3°C) for the best in food preservation
PRICE
$8,569.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54-1/8 in |
| Depth | 29-3/4 in |
| Height | 78-3/8 in |
Product Details
| Shelf Type | Glass |
| Horsepower | 1/2 HP |
| Body Material | "Stainless Steel, CSS" |
| Amperage | 12.3 A |
| Hertz | 60 Hz |
| Handle Type | Towel Bar Handle |
| Adjustable Shelf | Yes |
| Capacity | 49 ft³ |
| Voltage | 115 V |
| Door Material | Stainless Steel |
| Number of Doors | 2 |
| Defrost Type | Automatic |
| Number of Shelves | 6 |
| Description | Reach In Refrigerator |
| Thermostat Type | Dial |
| Manufacturers Part Number | T-49G-HC-FGD01 |
| Brand | True |
Warranty
| Warranty | 5 yr |