Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoshizaki America

Model # :WBB2274164

MPN #: R1A-FS

Hoshizaki Refrigerator, Single Section Upright, Full Stainless Door

Product Description
Hoshizaki CR1S-FS, Refrigerator, Single Section Upright, Full Stainless Door

The commercial series upright single section refrigerator with a full stainless door and one piece, full length, extruded aluminum flush mount door handle is an attractive workhorse for any business. The durable 1/5 HP motor that powers the compressor is in the top of this unit & provides the cabinet with a continuous stream of cold air. Unique air duct distribution system ensures a steady constant temperature. Stainless steel interior with stainless steel exterior front and sides is easy to clean & resists random damages within a commercial kitchen or business environment. Unit includes 3 epoxy coated wire shelves, and rolls easily on (4) 4" stem casters (2 with brakes). ISO 9001:14001, ETL Sanitation Listed, cETLus Listed. 5 year compressor warranty & 3 year parts and labor warranty

Features

  • Spring assisted self closing lockable doors with stay open feature (field reversible with optional kit).

  • Ambient temperature range of 45°F-100°F, control setpoint range is 33°F-52°F.

  • Insulated with 2 3/8" CFC free, foamed in place polyurethane

  • R-134a refrigerant

  • Electrical consumption of 1.55kWh/day at 4 Amps on a 5-15P NEMA Plug

  • Shelves adjust in 1" increments


  • PRICE
    $5,839.00

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width27-1/2 in
    Depth34 in
    Height79-1/2 in
    Cord Length8 ft

    Product Details

    LightYes
    Door SwingReversible w/optional kit
    Adjustable ShelfYes
    Compressor TypeTop Mount
    MaterialStainless Steel
    Number of Shelves3
    Manufacturers Part NumberR1A-FS
    BrandHoshizaki America
    Shelf TypeEpoxy Coated Wire
    Horsepower1/5 HP
    ColorSilver
    Amperage4 A
    Hertz60 Hz
    Capacity20.9 ft³
    Door MaterialStainless Steel
    Number of Doors1
    Voltage115 V
    DescriptionSingle Section Upright Refrigerator
    Thermostat TypeDigital
    Refrigerant TypeR-134a

    Warranty

    Warranty5 yr

    Compliance & Certifications

    CertificationsETL Sanatation. ETL US-Canada Listed