True® Reach In Refrigerator 69 Cu. Ft. Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Refrigerator, Reach-in, three-section, (9) shelves, stainless steel front & aluminum ends exterior, white anodized aluminum interior, stainless steel floor, (3) Low-E glass sliding doors, fluorescent lights, dial thermometer, standard on legs, 1/2HP.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$13,735.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 78-1/8 in |
| Depth | 29-5/8 in |
| Height | 79-1/8 in |
Product Details
| Body Color Family | White |
| Shelf Type | Glass |
| Horsepower | 1/2 HP |
| Amperage | 1.3 A |
| Door Swing | RHD |
| Capacity | 69 ft³ |
| Voltage | 115 V |
| Number of Doors | 3 |
| Number of Shelves | 9 |
| Door Color Family | White |
| Description | Reach In Refrigerator |
| Manufacturers Part Number | TSD-69G-LD |
| Brand | True |