Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arctic Air

Model # :WBB1866475

MPN #: AR49

Arctic Air AR49 Reach In Refrigerator 49 Cu. Ft. Stainless Steel

Product Description
Arctic Air AR49 - Reach In Refrigerator, 2 Door, 49 Cu. Ft., 54"W x 32-3/4"D x 82-3/4"H

Loaded with easy-to-use features, the Arctic Air AR49 54" two section 49 cu. ft. reach-in refrigerator is the perfect addition to your commercial kitchen! This unit makes it easy to monitor temperatures with its electronic thermostat and LED display. For durability, it boasts a stainless steel front and sides, and its self-closing doors stay open when opened past 90 degrees.

The interior of this refrigerator features a white aluminum liner and six adjustable, epoxy-coated shelves to store all of your foods and ingredients. Coved corners on the floor allow easy cleaning, and it also comes with a condensate pan and built-in heating element to evaporate excess water.

A bottom-mounted 1/2 hp compressor and environmentally-friendly R134a refrigerant ensure outstanding temperature preservation and efficient operation. For easy maintenance, the unit comes on 6" casters (2 lockable) and the condensing unit is mounted on a front-accessible slide out rack. The Arctic Air AR49 is NSF Certified. Please consult the Specification Sheet for additional details and installation requirements.

PRICE
$4,129.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth32-3/4 in
Height82-3/4 in
Cord Length9 ft
Wheel Diameter4 in

Product Details

Lock TypeYes
LightYes
Door TypeSelf Closing
Adjustable ShelfYes
Defrost TypeAutomatic
MaterialStainless Steel
Number of Shelves6
Plug Type5-15P
Manufacturers Part NumberAR49
BrandArctic Air
Shelf TypeHeavy Duty, Epoxy Coated Wire
Amperage7 A
Caster Type2 Locking
Handle TypeInset
Temperature Range33 to 41 °F
Capacity49 ft³
Number of Doors2
Voltage110 V
DescriptionReach In Refrigerator
Thermostat TypeDigital
Refrigerant TypeR134a

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, NSF Certified
Energy Star CertifiedYes