Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




King Electric

Model # :WBB3146855

MPN #: KCVT-1L-W

King Electric Single Pole Thermostat Kit with Left Side Wiring For KCV, 120/208/240V, White

Product Description
Field-installed thermostat kit for electric cove heater model KCV. Available in single pole or double pole thermostat models and left-side mount or right-side mount models and made to accompany the KCV-Series cove heater. This thermostat connects to the heater for superior temperature control. With heating from 40-90 degrees F. Everything you need is included so you don't have to order extra parts. It comes with the thermostat, knob & j-box.

Features:
  • Single Pole or Double Pole Models Available
  • Left-Side Or Right-Side Mount Models Available
  • Field Installed Design
  • Snap action provides instant positive response
  • Easy installation
  • Fully protected bi-metal sensor
  • 40-90 degree Fahrenheit operating range
  • Made in the USA with U.S. & Global Materials


PRICE
$209.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth3-21/32 in

Product Details

TypeThermostat
Voltage120/208/240 V
MaterialSteel
ColorWhite
Manufacturers Part NumberKCVT-1L-W
For Use WithKCV Cove Heaters
BrandKing Electric

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscULus