Heatstar Remote Thermostat For All Indirect Heaters, 10-1/4"L, White
Write a Review
|
Questions & Answers (0)
Product Description
This is a remote thermostat for all Heatstar indirect heaters.
PRICE
$375.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 10-1/4 in |
| Depth | 8-1/2 in |
| Height | 4-1/4 in |
| Weight | 3 lbs |
Product Details
| Temperature Control Range | 23 - 123 °F |
| Type | Thermostat |
| Voltage | 110 V |
| Description | Remote Thermostat For All Indirect Heaters, 10-1/4"L |
| Manufacturers Part Number | F150035 |
| For Use With | Heatstar Indirect Fired Heaters |
| Brand | HeatStar |