Water Pumps
Availability
Brand
Price
Related Products
The Supreme AP-Series air pumps have been designed to satisfy the requirements of a multitude of water-related applications. All AP-Series air pumps operate on standard 110V electric and come with a 6' power cord. The oil-less motor lubricated motor is designed to operate efficiently and save energy. For outdoor applications, it is recommended that the unit be enclosed to protect it from the elements. Air flow 1700 inches 3/Min. Features: Oxygenating Ponds and Aquariums for a Cleaner Aquatic Environment Promoting Healthier Fish and Aquatic Plant Life Increasing the Breakdown of Fish Waste ...
The Grundfos circulator pumps, Series UP, are specifically designed for heating systems. The pumps are also suitable for circulation of hot domestic water and for circulation of liquid in cooling and air-conditioning systems. Features: Bronze and stainless steel construction. Wet rotor design. Composite impeller. Eliminates and prevents corrosive effects of fresh water. Maintenance-free, low energy consumption, easy to install, quiet running. Improved performance and efficiency. Pre-program usage times to save power. No additional wiring required. Adds to savings by operating pump by ...
Grundfos Series UP circulators are engineered to meet the demands of residential hot water and heating systems applications. The UPS 15-42 F works in a variety of closed loops applications variety of open and closed loop applications Features: UPS Closed System 3-Speed Circulator Pump Automatic resetting thermal protection Multiple accessories for a variety of applications Whisper-quiet operation for sound sensitive installations Pump Connection: GF 15/26 Flange Made in the USA.
Choosing a stainless steel circulator ensures that you will always have the right pump - whether it is an open or closed system. Grundfos offers three stainless steel models, including two that feature our 3-speed Super Brute technology. Features: Perfect for hot water recirculation applications Stainless steel - Protects against corrosive fluids Available in standard union or two-bolt flange 3-speed Super Brute technology available Timer and line-cord options available Integrated, removable check valve Quick connect terminals - for easy installation Highest starting torque in its class ...
Global Industrial® GP50 Portable Gasoline Water Pump 2" Intake/Outlet 7HP Designed for high pressure water pumping only, the GP50 water pump is powered by a United Power –UP170 gasoline Engine. Pump features a 2" intake and discharge connection. 7 horse power, maximum flow of 158GPM. Engine driven pump is non-submersible and comes equip with a low oil sensor light that will automatically shut off the engine when the oil level is below operating standards. GP50 comes mounted on a rigid frame that prevents damage and provides an easy tie down option for transportation.