Replace broken or worn wheels.
Model # :WBRP1007
Global Industrial™ Replacement 12" Rubber Wheel
Questions & Answers (0)
Specifications
Weights & Dimensions
| Wheel Diameter | 12 in |
| Front Wheel Diameter | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Replacement 12" Rubber Wheel |
| Manufacturers Part Number | RP1007 |
| Wheel Type | Rubber |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Related Products
Standout Features: ✓ 800 lb. capacity. ✓ Pneumatic casters transport materials smoothly over any surface. ✓ Hardware included for easy and quick installation. Does your Global Industrial™ Bulk Box Truck need a trusty set of wheels? With these casters, you'll be ready to roll out your supplies and materials in no time. This 6" Pneumatic Caster Kit includes 2 swivel and 2 rigid casters, each engineered to be shock-absorbent, as well as resistant to water, oils, grease, solvents, and many other chemicals. The replacement set includes 2 swivel and 2 rigid ...
REPLACEMENT DOLLY CASTER KIT FOR GLOBAL HARDWOOD DOLLIES These casters are ideal for replacing old or worn casters on Global hardwood dollies. Industrial grade casters have a nylon bearing, powdered metal bushing and heat-treated raceway. Durable zinc plated finish. Hard rubber caster wheels offer high load capacity and floor protection. Specifically designed and manufactured by Global for their hardwood dollies. Kit consists of a set of 4 swivel casters.
These industrial 3-inch swivel casters feature polyurethane wheels that ensure quiet operation and excellent floor protection. Designed for smooth rotation, they allow the work positioner to navigate tight spaces with precision. The durable construction is suitable for platform trucks and material handling equipment, providing long-lasting reliability in varied environments.
This heavy duty, easy rolling, well built, long lasting caster fits all Snap-Loc Dolly System products and is the perfect replacement caster for upgrading other dollies and carts. The Snap-Loc Dolly System is the easiest, fastest and safest way to move more in less time! THE PROBLEM: Cheap dollies have junky casters that don't roll well, break often causing valuable items to dangerously fall and waste your time and money. THE SOLUTION: The Snap-Loc Dolly has high capacity smooth rolling casters, is USA made to last a lifetime, offers E-Track Strap cargo anchoring with Push-Panel Bars that ...
This heavy-duty, easy-rolling, well-built, long-lasting caster fits all Snap-Loc® Dolly System products and is the perfect replacement caster for upgrading other dollies and carts. The Snap-Loc® Dolly System is the easiest, fastest and safest way to move more in less time. Features: Easy Rolling: Precession ball-bearing, 6 inch solid rubber caster wheel with tread for use on hard surfaces, dirt, gravel, grass and most flooring. Rigid fixed no swivel Heavy Duty Built To Last: Industrial-rated thick steel zinc-plated construction resistant to most contaminants/weather. Tough, hard, smooth ...