The Jackson Safety replacement ratchet has a 4-point suspension that is easy to install; This product also features a premium 370 Series Easy Grip Easy Turn ratcheting mechanism. Made from a smooth domed cap-style design, this helmet leaves no crevices for buildup and features a full visor to reduce glare from sun or overhead lighting. The 4-point ratchet suspension provides over 30 adjustment levels between head sizes from 6.5 In. to 8 In. for a comfortable fit; This product additionally includes an extra absorbent brow pad for added convenience.
Jackson Safety Replacement 4-Pt. Ratchet Suspension for SC-6 Hard Hat
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | Adjustable Fit |
Product Details
| Package Quantity | 6 |
| Description | Replacement 4-Pt. Ratchet Suspension |
| Color | Gray |
| Manufacturers Part Number | 14936 |
| Suspension | 4 pt. Ratchet |
| Brand | Jackson Safety |
Related Products
Contour dome shape with ridgelines; long bill for protection from sun and falling debris. Lightweight red high density polyethylene (HDPE) material; Built-in rain trough keeps water from neck. 4-point ratchet suspension; fits head sizes 6-1/2 to 8. Slotted adaptors allow use with hard hat accessories, various face shields and ear muffs.
ERB® Americana® I505R Full Brim 4-Point Nylon Mega Ratchet Replacement Suspension, Gray - Pkg Qty 12
Features: I505R 4-point Secure-Fit Ratchet replacement suspension fits Americana® and Americana® Vent full brim hard hats Each turn of the ratchet knob automatically locks the adjustment with 50 meshing teeth Adjusts to over 40 different head sizes, 6-1/2 to 8 The no-slip hold maintains the desired fit even in the most physically active jobs or in extreme weather conditions The padded, hinged ratchet fits low on the nape of the neck and is height adjustable for a personalized fit Made in USA
Features: I675 4-point nylon replacement suspension fits Americana® Vent cap Adjusts to over 40 different head sizes, 6-1/2 to 8 The suspension material is specially formulated for pliable comfort and strength as well as to provide a smooth sliding action Made in USA
Ratchet headgear for use with any 3M™ Faceshield. High-strength thermoplastic crown provides impact resistance and face protection. Adjustable ratchet suspension with five position crown strap. With adjustable ratchet suspension, this headgear features a unique system that allows faceshield window replacement in seconds and helps provide a precise fit and comfortable head protection. BENEFITS: Adjustable ratchet suspension Five position crown strap Headgear gives users a wide choice of faceshield materials, sizes, shapes, and tints for task specific requirements Offers durable head ...
Features: I85R 6-point nylon Secure-Fit Ratchet replacement suspension fits Omega II® and Omega II® Full Brim Features easy-turn knob which adjusts head sizes 6-1/2 to 8 Each turn of the ratchet knob automatically locks with 50 meshing teeth to secure selected position The no-slip hold maintains the desired fit even in the most physically active jobs or extreme weather The padded, hinged ratchet fits low on the nape of the neck and is height adjustable for a personalized fit Comfortable impact-absorbing 6-point woven nylon suspension Made in USA