The Werner A320011 Replacement Steel Bolts are to be used with the 5K Mega-Swivel for steel applications.
Werner® Replacement Steel Bolts, 4"L (QTY 10) - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$798.75 Sold in packages of 25 / $31.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
Product Details
| Style | Connecting Hardware |
| Type | Replacement Bolt |
| Material | Steel |
| Package Quantity | 25 |
| Description | Replacement Steel Bolts |
| Color | Brown |
| Manufacturers Part Number | A320011 |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI & OSHA Standards |