The Werner A515000 Reusable Anchor with 2-inch swiveling forged teardrop D-ring is a lightweight, easy to use bolt providing convenient anchorage in concrete. The anchor requires a pre-drilled hole of 3/4-inch and 3-1/2-inch minimum depth in 3000 psi concrete. It can be used in any direction as a fall protection anchor and is reusable with its easy to insert and remove design. This features a blue trigger and hole plug for easier removal.
Werner® Reusable Concrete Anchor W/ Teardrop D Ring, 3/4" Dia. x 3-1/2" Deep Drill Hole
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$187.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/4 |
| Weight Capacity | 5,000 lbs |
| Weight | 1 lbs |
| Connection Size | 2" |
| Mount Hole Diameter | 3/4" in |
| Tensile Strength | 5000 |
Product Details
| Type | Concrete Anchors |
| Anchor Material | Steel |
| Color | Gray |
| Style | D-Ring |
| Install Type | Reusable |
| Material | Steel |
| Description | Reusable Concrete Anchor W/ Teardrop D Ring |
| Package Quantity | 1 |
| Manufacturers Part Number | A515000 |
| Attachment Type | Swivel D-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI & OSHA 1910.140 & 1926.502 Standards |