- Nilfisk/Advance 34RST, 34RST EcoFlex
- Nilfisk/Advance Adhancer W28C, W32-C
- Clarke Focus II Large
- Nilfisk/Advance SC900 ST
- Nilfisk/Advance SC901 ST
- Nilfisk/Advance Warrior ST, Warrior EcoFlex
Replacement Drain Hose W/ Squeeze Cuff & Drain Cap - Full Assembly For Nilfisk/Advance 56381940
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$98.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 2-1/2 in |
Product Details
| Style | Hose |
| Description | Replacement Drain Hose with Squeeze Cuff and Drain Cap |
| Color | Gray |
| Manufacturers Part Number | GHSD15055 |
| For Use With | Nilfisk/Advance 56381940 |
| Part Type | Drain Hose |
| Brand | Gofer Parts |