OdorStop® HEPA Filter For OS500 Air Scrubber
Write a Review
|
Questions & Answers (0)
Product Description
This professional grade HEPA air scrubber filter is made for OdorStop OS500.
PRICE
$109.99
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 19 in |
| Height | 2-1/2 in |
Product Details
| Filtration Type | HEPA |
| Type | HEPA Filter |
| Color | White |
| Manufacturers Part Number | OS500HF |
| For Use With | Air Scrubber OS500 |
| Brand | OdorStop |