MasterLock® Replacement Key Cup For S600 & S601, Black, Box Of 5, PKGP43216
Write a Review
|
Questions & Answers (0)
Product Description
Replacement key cup for Master Lock® S600 and S601 Series Group Lock Box. Box of 5.
PRICE
$38.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-13/32 in |
| Depth | 4-3/4 in |
| Height | 1-27/64 in |
| Weight | 0.2 lbs |
Product Details
| Type | Accessory |
| Material | Polycarbonate/Lexan |
| Package Quantity | 5 |
| Description | Replacement Key Cup |
| Color | Black |
| Manufacturers Part Number | PKGP43216 |
| For Use With | S600, S601 |
| Brand | Master Lock |