Rubber Wavian replacement gasket for the Wavian nozzle.
Wavian Replacement Nozzle Gasket, Black - 2325Nozzle
|
Questions & Answers (0)
Product Description
PRICE
$5.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Height | 1 in |
Product Details
| Assembly Required | No |
| Material | Rubber |
| Package Quantity | 1 |
| Description | Jerry Can Replacement Nozzle Gasket |
| Color | Black |
| Manufacturers Part Number | 2325Nozzle |
| For Use With | Wavian Jerry Can Nozzle |
| Brand | Wavian |