Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rack Avenger

Model # :T9FB3197352

MPN #: RARESCUELFT

Rack Avenger PRO Rescue System Lift (Rack Jack)

Product Description
The Rack Avenger Rescue System is engineered to safely stabilize damaged uprights during repair without unloading product in most cases. Mounting directly onto the damaged frame with secure pins, this pallet rack jack lifts up to 10,000 pounds, includes four extensions for different height adjustments, and features a "head" section that attaches securely to the upright with no drilling required. Built for strength and durability, it allows for fast, efficient installation of Rack Avenger Repair Kits, and is sold separately, not included with the kits.

PRICE
$8,899.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth43 in
Height96 in
Weight400 lbs
Connection10 Pin

Product Details

Assembly RequiredYes
TypePallet Rack Jack
ColorOrange
MaterialSteel
DescriptionRescue System
Manufacturers Part NumberRARESCUELFT
BrandRack Avenger

Warranty

Warranty1 yr