Ghent® Reversible Mobile Magnetic Hygienic Porcelain Whiteboard w/ Aluminum Frame, 72"W x 48"H
Write a Review
|
Questions & Answers (0)
Product Description
Mobile whiteboards from Ghent® now with a next-generation writing surface. Ghent's® Traditional Mobile Reversible with Hygienic Porcelain is the perfect solution for high-touch, high-use areas. Traditional look and functionality of a mobile and reversible whiteboard combined with a clean writing surface takes whiteboards to the next level. The porcelain writing surface has an additive of micro silver particles slowly released over the lifetime of the product and eliminates bacteria and viruses within 24 hours of contact. Silver is used in various applications across industries as it is known to keep surfaces clean and sanitary, and this board is no exception. Strength and durability are built into this mobile whiteboard with an aluminum frame, 4 casters with two that are locking, and a reversing mechanism specifically designed to make flipping to the other side quick and easy. Ships to you in Ghent's® worry-free packaging designed specifically for shipping mobile dry erase boards. Made in the USA and carries a 10-year warranty.
PRICE
$885.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 77-1/4 in |
| Depth | 23-3/4 in |
| Height | 78-1/8 in |
| Board Size (W x H) | 72 x 48 in |
Product Details
| Assembly Required | No |
| Type | Mobile Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Porcelain |
| Style | Whiteboard |
| Description | Reversible Magnetic Hygienic Porcelain Whiteboard |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | ARM4M446 |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | Ghent |
Warranty
| Warranty | 10 yr |