Extech RH390-NIST Precision Psychrometer, Case Included, 2 NIST Certified
Write a Review
|
Questions & Answers (0)
Product Description
Extech RH390-NIST Precision Psychrometer, Case Included, 2 NIST Certified
Precision Psychrometer that features highest 2% RH accuracy with fast 30 seconds response time. Comes with NIST Certification.
Precision Psychrometer that features highest 2% RH accuracy with fast 30 seconds response time. Comes with NIST Certification.
PRICE
$419.95
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Probe Length | 2 in |
Product Details
| Rechargeable | No |
| Description | Precision Psychrometer |
| Manufacturers Part Number | RH390-NIST |
| Case Included | Yes |
| Data Memory Recall Count | 1 |
| Auto Calibration | No |
| Replaceable Sensor Tips | No |
| Adjustable Sensitivity | No |
| Response Time | 30 |
| Charger Included | No |
| Brand | Extech |