Extech RH350-NIST Dual Input Hygro-Thermometer Psychrometer, Case Included NIST Certified
Write a Review
|
Questions & Answers (0)
Product Description
Extech RH350-NIST Dual Input Hygro-Thermometer Psychrometer, Case Included NIST Certified
Superheat Psychrometer that features two type K external probe inputs for superheat plus built-in memory stores up to 99 data records. Comes with NIST Certification.
Superheat Psychrometer that features two type K external probe inputs for superheat plus built-in memory stores up to 99 data records. Comes with NIST Certification.
PRICE
$339.95
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Probe Length | 1 in |
Product Details
| Rechargeable | No |
| Description | Dual Input Hygro-Thermometer Psychrometer |
| Manufacturers Part Number | RH350-NIST |
| Case Included | Yes |
| Data Memory Recall Count | 1 |
| Auto Calibration | No |
| Replaceable Sensor Tips | No |
| Adjustable Sensitivity | No |
| Response Time | 60 |
| Charger Included | No |
| Brand | Extech |