Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642012

MPN #: 42570-NISTL

Extech 42570-NISTL Dual Laser Infrared Thermometer, 1 Data Memory Recall Count, 0.64lbs. NIST Cert.

Product Description
Extech 42570-NISTL Dual Laser Infrared Thermometer, 1 Data Memory Recall Count, 0.64lbs. NIST Cert.

This dual laser Infrared thermometer identifies the exact measuring spot when the two lasers converge to a single spot at approximately 50 In. from the target. It features fast 100 millisecond response time, type K input and a USB interface. Adjustable emissivity increases measurement accuracy for different surfaces. Adjustable high/low set points with audible alarm alerts you when temperature exceeds the programmed set points and max/min/avg/NDIR measurement that displays the highest, lowest, average and max minus min values.

Features:
  • Type K temperature probe
  • USB cable and software
  • Carrying case
  • 9v battery
  • Limited NIST Certificate
PRICE
$935.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.6

Product Details

RechargeableNo
DescriptionDual Laser Infrared Thermometer
Manufacturers Part Number42570-NISTL
Case IncludedYes
Data Memory Recall Count1
Auto CalibrationNo
Response Time1
BrandExtech