Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripplet

Model # :WBB3114686

MPN #: TMP50

Triplett Single Input Type K/J Thermometer (Relative Humidity)

Product Description
The Triplett Model TMP50 Single Input Type K (-328 to 2501°F/-200 to 1372°C) /Type J (-346 to 2012°F/-210 to 1100°C) Thermometer has a dual backlit display with °C, °F or °K temperature readout. It can be used to measure the surface temperature of solid objects as well as in liquids and ambient (air) temperature. It features an adjustable offset for probe compensation, Min/Max/Average with elapsed time reference, Data Hold function that freezes readings on the display for easy viewing, and a programmable auto power off with disable to conserve battery life. Includes 3 AAA batteries and Type K Thermocouple bead probe. 1-year warranty.

PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/2 in
Height1-1/8 in

Product Details

Battery TypeAAA
TypeThermometer
Power SourceAAA battery
Number of Batteries3
Package Quantity1
DescriptionSingle Input Type K/J Thermometer (Relative Humidity)
Manufacturers Part NumberTMP50
Case IncludedNo
BatteriesAAA (x3)
BrandTripplet

Warranty

Warranty1 yr